Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB922816

MPN #: BL10

Buyers Reservoir Accessory, Bl10, Buzzer Light, 12 Volt - Pkg Qty 3

Product Description
  • Combination warning light & buzzer operate simultaneously for two way warning of hazardous conditions.
  • For 12 VDC electrical systems.
  • Red lens, snaps out for easy bulb replacement. (bulb included)
  • 0.2 AMPS max draw
  • 70 DB at 3 ft.


  • PRICE
    $69.00  Sold in packages of 3 / $23.00 ea

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.2 lbs

    Product Details

    Manufacturers Part NumberBL10
    DescriptionBuzzer Light,12 Volt
    BrandBuyers Products