3M™ Full Facepiece Reusable Respirator, Small, 7800S-S
|
Questions & Answers (0)
Product Description
FULL FACE MASK
Soft silicone face piece features a six strap suspension harness and a double-flap face seal that affords comfort, protection and superior fit. Durable wide-vision polycarbonate lens features a scratch resistant coating. Nose cup prevents fogging and the speaking diaphragm allows clear communication.
Note: Cartridges and filters are sold separately and must be selected in accordance with the recommendations of OSHA, NIOSH and the manufacturer.
Soft silicone face piece features a six strap suspension harness and a double-flap face seal that affords comfort, protection and superior fit. Durable wide-vision polycarbonate lens features a scratch resistant coating. Nose cup prevents fogging and the speaking diaphragm allows clear communication.
Note: Cartridges and filters are sold separately and must be selected in accordance with the recommendations of OSHA, NIOSH and the manufacturer.
PRICE
$675.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Assembly Required | No |
| Type | Full Face |
| Color | Gray |
| Series | 7800, V Series |
| For Use With | 2000 Filters, 6000 Cartridges, 7000 Cartridges & Filters |
| Facepiece Material | Silicone |
| Description | Full Face Respirator |
| Package Quantity | 1 |
| Full Face Suspension Type | 6 pt. |
| Manufacturers Part Number | 7800S-S |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Nylon, Elastic |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |