Restricted Area Aluminum - Private No Trespassing
Write a Review
|
Questions & Answers (0)
Product Description
RESTRICTED AREA SIGNS
Restricted Area Signs Private No Tresspassing Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10""H x 14"W".
Restricted Area Signs Private No Tresspassing Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10""H x 14"W".
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | Private No Trespassing |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Legend Heading | Restricted Area |
| Manufacturers Part Number | RA26AB |
| Brand | Accuform |