Restricted Area Plastic - No Admittance Without Authorization
Write a Review
|
Questions & Answers (0)
Product Description
RESTRICTED AREA SIGNS
Restricted Area Signs No Admittance Without Authorization Rigid Plastic
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Rigid Plastic models are supplied with radius corners and pre-drilled holes for mounting. Sign measures 10" x 14"
Restricted Area Signs No Admittance Without Authorization Rigid Plastic
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Rigid Plastic models are supplied with radius corners and pre-drilled holes for mounting. Sign measures 10" x 14"
PRICE
$14.46
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1-1/4 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | No Admittance Without Authorization |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Restricted Area |
| Manufacturers Part Number | RA18RB |
| Brand | Accuform |