x

Take 15% off your entire order!

Offer applied at checkout

+

Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12

Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12

Item #: WBB788597

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Black
  • Blue
  • Assorted - Standard

Blue

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$2.15 ea.

Price: $25.80 / Pkg of 12

Save $1.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink, Dozen

Use fine point retractable marker for easy, one handed operation. No cap to remove or lose. The safety seal valve design provides a superior seal, preventing the marker from leaking and drying out. Quick drying ink is fade resistant and water resistant. Permanent ink marks on most hard to mark surfaces. Certified AP nontoxic. Quick-Drying Ink/Non-Toxic/Fade Resistant/Water Resistant.

  • BRAND Sharpie
  • TIP TYPE Bullet
  • DESCRIPTION Retractable Permanent Marker
  • INK COLOR(S) Blue
  • MANUFACTURERS PART NUMBER 32703
  • PACKAGE QUANTITY 12/Pack
  • STYLE Permanent Marker
  • TYPE Marker
  • BARREL COLOR(S) Gray
  • REFILLABLE No
  • RETRACTABLE Yes
  • GTIN 00071641327030
  • POINT TYPE Fine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12

Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12

Item #: WBB788597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12
    Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12
    Sharpie® Retractable Permanent Marker, Fine Point, Blue Ink - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant