Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220369

MPN #: SPN-2-YL-HR-RF

Vestil™ Retro Fit Handrail Kit For 2 Step Poly Stool Models, 17-1/4"Lx3-3/4"Wx53-1/16"H, Yellow

Product Description
A hand-rail gives the user stability when maneuvering on or around the step stool. The unit is easily attachable to an existing step stool model. Strong design allows for everyday use.

Features:
  • Lightweight for simple handling
  • Low density polyethylene construction
  • Simple installation for immediate use
  • Colored yellow for added safety and awareness


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width3-3/4 in
Height53-1/16 in
Weight37

Product Details

Assembly RequiredYes
TypeStep Kit
Number of Steps2
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberSPN-2-YL-HR-RF
BrandVestil