Reversible Return for BR-500 series Handrail.
Reversible Return For Br-500 Series Handrail, Eggshell
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 in |
| Depth | 1-1/2 in |
| Height | 5-1/2 in |
Product Details
| Type | Vinyl |
| Mounting Location | Drilled |
| Interior or Exterior Use | Interior |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Eggshell |
| Manufacturers Part Number | BR-527-0-370 |
| Protection | Medium |
| Brand | Pawling |