SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Reversible Shelf Mat 24x36 Black And White

Reversible Shelf Mat 24x36 Black And White

Item #: WBSM2436BW

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $24.00 ea.
  • Buy 10+ $22.75 ea.

Quantity

Customers Also Viewed

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 14 x 36

Translucent Shelf Liner 14 x 36

Reversible Shelf Mat 18x36 Black And White

Reversible Shelf Mat 18x36 Black And White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

HARDBOARD SHELF LINER
Reversible, black and white. 1/8" thick. Easy to remove and clean.

Weights & Dimensions

  • Depth 24 in
  • Width 36 in

Product Details

  • Type Rectangle
  • Accessory Type Shelf Liner
  • Brand Nexel
  • Number of Drawers Hardboard Shelf Liner - 36"x24"
  • Description Liner
  • Assembly Required Assembled
  • Color Family Multi-colored
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 08, 2012

    Shelf mat ....
    Your review:
    Our need for this mat is to provide a surface that you can write on while supporting the process PC. This is an easy solution over trying to purchase and cut out a work surface of our own.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reversible Shelf Mat 24x36 Black And White

Reversible Shelf Mat 24x36 Black And White

Item #: WBSM2436BW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Reversible Shelf Mat 24x36 Black And White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant