x

Take 15% off your entire order!

Offer applied at checkout

Reversible White Poly Cutting Board 12X12

Reversible White Poly Cutting Board 12X12

Item #: WBB171524

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.00 up to 29% OFF

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JOHN BOOS CUTTING BOARDS Poly Cutting Boards
This cutting board is constructed from a durable, flexible 1/2" thick poly material. Fully reversible design with white finish. Shrink wrapped and NSF approved.

  • BRAND John Boos
  • MANUFACTURERS PART NUMBER P1098
  • DESCRIPTION Reversible Steam Table Cutting Board
  • WIDTH INCHES 12
  • DEPTH INCHES 12
  • CONSTRUCTION Poly
  • COLOR White
  • THICKNESS INCHES 1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 22, 2011

    Cutting Boards
    Your review:
    This is a really great product. It is the perfect size for my needs and the quality is excellent.Thanks.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reversible White Poly Cutting Board 12X12

Reversible White Poly Cutting Board 12X12

Item #: WBB171524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant