Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray

Item #: WBB239283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray
  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $283.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $352.95

$491.00 up to 43% OFF

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oiled Cherry

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oiled Cherry

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Gray

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Percision Drafting Table Top Only - 72"W x 37-1/2"L

Percision Drafting Table Top Only - 72"W x 37-1/2"L

PlanMaster Height-Adjustable Drafting Table Base

PlanMaster Height-Adjustable Drafting Table Base

GLACIER™ DICTIONARY & ATLAS STANDS
Revolving Dictionary Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Portable size converts any table top into a dictionary stand, table top lectern or featured book display. Bottom edge has a metal paper stop that can be lowered to become flush with the surface. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 16 in
  • Width 22 in
  • Height 5-1/2 in

Product Details

  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Revolving Dictionary Stand - Table Top
  • Material Wood
  • Style Library Book Storage
  • Manufacturers Part Number LFRDGG
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray

Item #: WBB239283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray
    Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant