Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zephyr Secure

Model # :WBB2279931

MPN #: 5254

Zephyr Electronic RFID & Keypad Lock 5254 Club Series for Right Hinge Locker Door

Product Description
Zephyr RFID Electronic Locker Lock 5254 Keypad and Card Access Option - Horizontal Left Keypad

The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security.

Features:

  • Flexible programming allowing for use on both shared and permanent placements
  • Supervisory access and override with control and management cards and codes
  • Simple mounting into standard 3-hole configurations of most standard steel lockers
  • Can be mounted on any locker surface – wood, phenolic, plastic, and laminate
  • Accessible by keypad, RFID card, fob, or wristband(Sold Separately)
  • Spring latch locking for increased ease of use on single point lockers
  • Zinc die cast housing for increased security and durability in high traffic settings
  • Humidity resistant making it ideal for virtually all locker environments
  • Includes 4 AA batteries, and 2 mounting nuts


Note: Management and User Cards Sold Separately

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth2-3/16 in
Height2-3/4 in
Weight0.8 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeLock Hasp
ColorBlack
SeriesClub Series
Mounting LocationSurface Mounted
FinishBrushed Nickel
MaterialZinc Alloy
Package Quantity1
Manufacturers Part Number5254
Door HingeRight Hinged
BrandZephyr Secure

Warranty

Warranty2 yr