x

Take 15% off your entire order!

Offer applied at checkout

Harrington RH-Advantage 5 Ton Dual Speed Wire Rope Hoist & Trolley, 23' Lift, 16/5 FPM, 230V

Harrington RH-Advantage 5 Ton Dual Speed Wire Rope Hoist & Trolley, 23' Lift, 16/5 FPM, 230V

Item #: WBB691176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12,845.00 up to 21% OFF

Price: $10,188.00

$1,698.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

RH-Advantage Wire Rope Hoist, Dual Speed Hoist and Trolley, 5 Ton, 23' Lift, 230V-3-60

Harrington's RH-Advantage electric wire rope trolley hoists are built with an ultra-low headroom configuration which provides the lowest headroom possible by positioning the trolley and hoist parallel with the beam. Hoist are designed and built for today's heavy-duty wire rope hoist applications including fabricating, die handling and production line work. State-of-the-art design features and construction make the RH-Advantage extremely durable, highly reliable and very low maintenance for years of trouble free service.

  • CAPACITY LBS 10000
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Harrington
  • CHAIN FALLS 4/1
  • CONSTRUCTION Steel
  • FLANGE WIDTH INCHES 4-11/16 to 15-3/4
  • HORSEPOWER 8
  • LIFT FEET 23
  • LIFT SPEED FEET PER MINUTE 16/5
  • LIMITED WARRANTY 5 Year Brake Warranty, 3 Year
  • MANUFACTURERS PART NUMBER RH05U23D4G2W-A
  • OPERATING CONDITIONS 14 to 104 Degrees F
  • SERIES RH-Advantage
  • TRAVEL SPEED FEET PER MINUTE 80/20
  • TYPE Wire Rope
  • VOLTAGE 230
  • WEIGHT LBS 991
  • PHASE 3
  • HERTZ 60
  • CLUTCH Friction
  • TROLLEY CONFIGURATION Motorized Trolley
  • NUMBER OF SPEEDS 2
  • CONTROL 110V Push Button Control Pendant
  • BRAKE DC Current
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Harrington RH-Advantage 5 Ton, Dual Speed Wire Rope Hoist & Trolley, 33' Lift, 16/5 FPM, 460V

Item #: B691181

Not Yet Rated

Usually ships in 7 to 10 days

$11,267.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Harrington RH-Advantage 5 Ton Dual Speed Wire Rope Hoist & Trolley, 23' Lift, 16/5 FPM, 230V

Harrington RH-Advantage 5 Ton Dual Speed Wire Rope Hoist & Trolley, 23' Lift, 16/5 FPM, 230V

Item #: WBB691176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant