SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border

Item #: WB652428YB

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Galv Shelf, 72"W x 30"D

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Galv Shelf, 72"W x 30"D

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Global Industrial™ Black Wall Clock 12" - Plastic

Global Industrial™ Black Wall Clock 12" - Plastic

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

10 Pocket Medical Chart & Special Purpose Literature Rack - Gray

10 Pocket Medical Chart & Special Purpose Literature Rack - Gray

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Stock Size

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 3/8 in

Product Details

  • Pattern Ribbed
  • Description Ribbed Surface Safety Mat
  • Type Pre-Cut Mat
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Yellow
  • Brand Apache Mills
  • Series Soft Foot™
  • Manufacturers Part Number 20163090330000500
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sumter

    Date: June 26, 2020

    Mat Review
    Your review:
    Excellent mat for my lab
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border

Item #: WB652428YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant