x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

Item #: WB705525YB

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$327.07 up to 56% OFF

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Stock Size

  • LENGTH INCHES 144
  • LENGTH FEET 12
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR Yellow
  • BRAND NoTrax
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 408S5312BY
  • MODEL 705525YB
  • SURFACE PVC Closed-Cell Foam
  • THICKNESS INCHES 5/8
  • TYPE Pre-Cut Mat
  • PRODUCT BRAND Achilles™
  • PATTERN Ribbed
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 01, 2017

    Anti Fatigue mats
    Your review:
    Our mats were pretty worn out so when we got the new ones it was like walking on air. I like that they don't have holes. Easy to clean. Good value for the money.
  • Reviewer: Anonymous

    Date: June 12, 2017

    Worth the money!
    Your review:
    I shopped around and decided to buy two of these 12' mats that are 5/8" thick. My shipping department loves them! They are definitely not as worn out and achy at the end of the day due to being on hard concrete all the time. I will be buying more until most all our warehouse is covered in them as I think they help our employees that much.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

Item #: WB705525YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant