Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

Item #: WB705528YB

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$522.80 up to 8% OFF

Price: $480.95

Save $24.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 5' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black/Yellow Border

Cushion Max™ Anti Fatigue Mat 5/8" Thick 4' x 6' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 4' x 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Clear View Storage Cabinet Assembled 48x24x78 - Black

Global Industrial™ Clear View Storage Cabinet Assembled 48x24x78 - Black

Nexel® Chrome Wire Shelving Starter - 60"W x 30"D x 74"H

Nexel® Chrome Wire Shelving Starter - 60"W x 30"D x 74"H

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Full 30' Roll

Weights & Dimensions

  • Width 4 ft
  • Length 30 ft
  • Thickness 5/8 in

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Full Roll 30 Ft.
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Yellow
  • Brand NoTrax
  • Series Achilles™
  • Manufacturers Part Number 408R0548BY
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 09, 2017

    MRO Buyer
    Your review:
    Thick, quality, looks great
  • Reviewer: Anonymous

    Date: March 21, 2013

    Great relief for legs
    Your review:
    My employees are getting older..... Being on their feet all day without cushion is starting to bother them. I purchased this mat and they love it! This should keep them working and more comfortable. Thank you!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

Item #: WB705528YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant