SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black

Item #: WB652428BK

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

No Border

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 3' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 3' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Genuine Joe Air Step Anti Fatigue Mat 3/8" Thick 3' x 5' Black

Genuine Joe Air Step Anti Fatigue Mat 3/8" Thick 3' x 5' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Stock Size

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 3/8 in

Product Details

  • Pattern Ribbed
  • Description Ribbed Surface Safety Mat
  • Type Pre-Cut Mat
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family No Border
  • Brand Apache Mills
  • Series Soft Foot™
  • Manufacturers Part Number 20160090030000500
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 11, 2013

    Perfect for Home Use
    Your review:
    I got two mats, one for my father for in his home workshop. I loved that it was easy enough to pick up and move around if he wants to, especially becuase he is in his 70s. He loves that it helps his back! The second one I got for my husband so he could us it in his garage workshop and so he could move it around and use it for working on his motorcycle where he often has to sit on the floor. It not only helps with support but it also cuts the cold of the outside pavement as well. I would definitely recommend these for anyone that is looking for a durable, light weight, support product.
  • Reviewer: Anonymous

    Date: February 15, 2012

    Love the Mat
    Your review:
    This mat is great for protecting parts and preventing damage when the parts are laying on the work table or being processed.
  • Reviewer: Anonymous

    Date: February 15, 2012

    Great Product
    Your review:
    Love the way this mat helps protect parts and keeps us from damaging sealing surfaces and preventing rework as we are processing the parts
  • Reviewer: Anonymous

    Date: April 29, 2011

    ?
    Your review:
    nice mat for the price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black

Item #: WB652428BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant