- ABS material- Strong, yet ultra-light for seemingly weightless protection
- Low profile design- Offers a low center of gravity for better balance
- Rear padded suspension- Provides additional level of comfort on the wearers' neck
- 4-position harness points- Allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort
- Replaceable sweat band- Padded fabric and polyurethane foam for all day wear
- Vented pressure pad- Keeps the straps in place providing an additional level of comfort
- Easy to grasp knob- Adjusts the suspension from 6-1/2 to 8
- Swinging hinge points- Allows you to find the most comfortable position on the back of your head
- Same options as standard Ridgeline with the addition of air vents at top and rear of hardhat, which help to circulate air and keep the head cool and dry
- ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
Ridgeline Cap Style Hard Hat, Green, 4-Point Ratchet Suspension - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$212.00 Sold in packages of 16 / $13.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | ABS Material |
| Color | Green |
| Series | Ridgeline |
| Style | Ridgeline Capstyle Hard Hat |
| Description | Hard Hat |
| Package Quantity | 16 |
| Manufacturers Part Number | HP44135 |
| Suspension | 4 pt. Ratchet |
| Brand | Pyramex Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 standards, Type 1 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, G, E |