- ABS material- Strong, yet ultra-light for seemingly weightless protection
- Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat
- Soft brow pad is replaceable
- Replaceable suspensions and headbands also available
- Custom imprinting available on hard hats
- 4-point suspensions can be converted to a 6-point suspension with the HP6PTSUS
- Meets ANSI Z89.1-2014, Cert. Mod. - CAN/CSA Z94.1-15,Type 1, Class E, G, and C
- Same options as the standard Ridgeline with the addition of air vents at top and rear of hardhat, which help circulate air and keep the head cool and dry
- Vented Ridgeline hardhats meet Class C, refer to attached product sheet for more details
Ridgeline Full Brim Hard Hat, Hi-Vis Lime, Full Brim 4-Point Ratchet Suspension, Vented - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$231.00 Sold in packages of 12 / $19.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Accessory Slots | Yes |
| Shell Material | ABS Material |
| Color | Hi-Vis Lime |
| Series | Ridgeline |
| Style | Ridgeline Full Brim Hard Hat |
| Description | Hard Hat |
| Package Quantity | 12 |
| Manufacturers Part Number | HP54131V |
| Suspension | 4 pt. Ratchet |
| Brand | Pyramex Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 standards, Type 1 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, G, E |