Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811211

MPN #: HP54117V

Ridgeline Vented Full Brim Hard Hat, Matte Black Graphite, 4-Point Ratchet Suspension - Pkg Qty 12

Product Description
  • ABS material- Strong, yet ultra-light for seemingly weightless protection
  • Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat
  • Soft brow pad is replaceable
  • Low profile design.
  • Replaceable suspensions and headbands also available
  • Easy to grasp knob and adjusts the suspension from 6-1/2 to 8.
  • Custom imprinting available on hard hats
  • Universal accessory slots.
  • 4-point suspensions can be converted to a 6-point suspension with the HP6PTSUS
  • Meets ANSI Z89.1-2014, Cert. Mod. - CAN/CSA Z94.1-15,Type 1, Class E, G, and C
  • Same options as the standard Ridgeline with the addition of air vents at top and rear of hardhat, which help circulate air and keep the head cool and dry
  • Vented Ridgeline hardhats meet Class C, refer to attached product sheet for more details


PRICE
$359.40  Sold in packages of 12 / $29.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8

Product Details

TypeHard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialABS Material
ColorMatte Black Graphite
SeriesRidgeline
StyleRidgeline Full Brim
DescriptionHard Hat
Package Quantity12
Manufacturers Part NumberHP54117V
Suspension4 pt. Ratchet
BrandPyramex Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1 standards, Type 1
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, G, E