Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136171

MPN #: M2A180RG4

Ingersoll Rand® Right Angle Die Grinder, 3/8" Air Inlet, 18000 RPM, 1 HP

Product Description
You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool's speed to maximize material removal- so you can trust it to work through your most important jobs.

Features:
  • Power: With a powerful, lube-free 1 HP 18,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
  • Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
  • Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
  • Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.


PRICE
$869.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-15/16
Weight4 lbs
Collet Size1/4"
Hose Size Inside Diameter3/8"

Product Details

RPM18000 rpm
CFM25 CFM
Horsepower1 HP
ColorBlack
Air Inlet Thread Size (NPT)3/8" in
Tool TypeRight Angle Die Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
MaterialSteel
DescriptionRight Angle Die Grinder
Package Quantity1
Manufacturers Part NumberM2A180RG4
Free Speed18000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr