- 1.6 hp 12000 rpm Right Angle Sanders – External Thread Spindle
- Governed Speed Control
- Side Exhaust
- CE Compliant
- 3/8" NPT Air Inlet Size
- 1/2" (13 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Support Handle, Backing Pad & Nut
Sioux® Right Angle Sanders, 5" Backer, 1.6-HP, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,225.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Height | 2-5/8 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 5 |
| Pad Size | 5 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| SCFM Use @ 90 PSI | 41 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Manufacturers Part Number | AS16S125 |
| Free Speed | 12000 rpm |
| Exhaust | Side |
| Brand | Sioux |
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Angle Sander |
| CFM | 33 CFM |
| Horsepower | 1.6 HP |
| Color | Red/Black |
| Tool Type | Wheel Type |
| Description | Angle Sander |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |