Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147029

MPN #: LJ2HR4243

Dunlop RigPro Purofort Safety Mid-Calf Boots, Cleated Outsole, Steel Toe, Size 10, 10"H, Light Brown

Product Description
Dunlop® Purofort® RigPro Full Safety Shoes.

Features:
  • SRC rated Professional outsole designed for excellent grip at the jobsite
  • Lightweight and flexible Purofort® helps keep your feet fresh until the job is done
  • Fit perfected with Dunlop®'s® innovative Snug-fit construction to eliminate heel slippage
  • Segment: Industry
  • Electrical Insulation: Antistatic
  • Color: Light Brown
  • Size: 10
  • 100% Waterproof Purofort®
  • Protective Toecap
  • Energy Absorbing
  • Oil Resistant Outsole
  • Electrical Insulation: Antistatic
  • Toe Cap: Steel
  • Midsole: Steel
  • Metatarsal Protection
  • fits like a sneaker


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10
Boot Height10 in

Product Details

Upper MaterialEVA
MaterialRubber
Outsole MaterialRubber
GenderUnisex
Manufacturers Part NumberLJ2HR4243
InsoleRemovable
WaterproofYes
BrandDunlop
TypeMid-Calf Boots
ColorLight Brown
SeriesRigPro
Toe TypeSteel Toe
Midsole MaterialSteel
Outsole DesignCleated
StyleMid-Calf Boots
InsulatedYes
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantYes

Compliance & Certifications

CertificationsEN ISO 20345:2011 S5 CI CR SRC