- SRC rated Professional outsole designed for excellent grip at the jobsite
- Lightweight and flexible Purofort® helps keep your feet fresh until the job is done
- Fit perfected with Dunlop's® innovative Snug-fit construction to eliminate heel slippage
Dunlop® RigPro#174; Purofort® Full Safety Boots, Steel Toe, 12"H, Size 14, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$104.44
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 14 |
| Boot Height | 12 in |
Product Details
| Upper Material | Purofort |
| Material | Polyurethane |
| Outsole Material | Purofort |
| Gender | Unisex |
| Manufacturers Part Number | LJ2HR42.14 |
| Insole | Premium PU |
| Waterproof | Yes |
| Primary Use | Industry |
| Brand | Dunlop |
| Type | Mid-Calf Boots |
| Color | Tan |
| Series | RigPro |
| Toe Type | Steel Toe |
| Midsole Material | Steel |
| Style | Full Safety Boots |
| Outsole Design | Cleated |
| Insulated | Yes |
| Insulation Type | Cold Insulation |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Cleated |
| Package Quantity | 1 Pair |
| Description | Purofort Full Safety Steel Toe Boots |
| Shank Material | Purofort |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | EN ISO 20345:2011 S5 CI CR SRC |