- 300D Polyester Oxford Ripstop with breathable & waterproof PU membrane
- 2" Reflective Tape – double stitched for durability
- Waterproof sealed seams
- Meets ANSI/ISEA 107-2020 Class E
- Meets ANSI Class 3 when paired ANSI shirt, vest, jacket
- Viral protection ASTM F1671 Compliant
- Elastic waist with adjustable bungee cord
- Snap fly front
- Waterproof Zipper with inside storm flap boot access
- Hook & Loop adjustable tab closures at leg opening
- 4 Pockets:
- 2 Pass thru
- 2 Expandable w/Hook & Loop flap
- Black bottom & knee patches to conceal dirt
OccuNomix Rip-Stop Black Bottom Breathable Rain Pant, Class E, 3XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Rain Pants |
| Class | ANSI Class E |
| Color | Yellow |
| Number of Pockets | 4 |
| Style | Waterproof |
| Closure Type | Elastic |
| Material | Polyester |
| Description | Black Bottom Breathable Rain Pant |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | SP-RSPBK-Y3X |
| Waterproof | Yes |
| Chemical Resistance | No |
| Brand | OccuNomix |