Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3086390

MPN #: 139925

Busch Systems® Rise Double Waste Container W/ Signage, 13-11/16"W x 12-7/8"D x 30-13/16"H, Gray - Pkg Qty 2

Product Description
The innovation never stops! Busch Systems' first ever wall-mounted container puts your recycling and waste program right where you need it to be. Through research, design and customer feedback, we have created a system that rises above the rest! Conserve space & keep floors clean without moving your containers. The RISE Series incorporates a multi-stream solution with a low profile that minimizes disruptions in narrow spaces.

Features:
  • Wall Mounted
  • Low Profile
  • Simple Installation With Metal Wall Bracket
  • Easy Servicing
  • Keep Floors Clean Without Moving Containers
  • Lid Pivot Flips the Lid to the Back


PRICE
$779.90  Sold in packages of 2 / $389.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-11/16 in
Depth12-7/8 in
Height30-13/16 in

Product Details

Number of Openings2
Capacity30 gal
Lid TypeFlip Lid
MaterialPlastic
Package Quantity2
ColorGray
Manufacturers Part Number139925
Container MarkingsWaste & Mixed Recyclables
BrandBusch Systems