Cambro R500LCD110 - Riser, Fits 250 LCD and 500 LCD, Black
Convenient riser adds extra height to the Camtainer beverage dispenser. Riser fits 250 LCD and 500 LCD Camtainers. 16-1/2"D x 9"W x 4-1/2"H. NSF
Cambro R500LCD110 - Riser, 16-1/2"D x 9"W x 4-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$64.81was $129.95
Save $65.14 (50%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 9 in |
| Depth | 16-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Riser |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | R500LCD110 |
| Fits | 250LCD, 500LCD, UC250,UC500 |
| Brand | Cambro |