Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136069

MPN #: 9001

Ingersoll Rand® Rivet Buster w/ Threaded Barrel Lock Clip, 9" Stroke, 900 BPM, 40 CFM

Product Description
The Ingersoll Rand® 9001 Series are versatile tools for most of your construction and demolition needs. The 9-inch stroke length rivet busters come with either a threaded retainer, or a grooved barrel spring lock retainer for increased ease of steel changing.

Features:
  • Versatile : From bridge deck work to rivet removal to general concrete demolition, the 9001 Series can take on any job you want to throw at it
  • Durable : In addition to its versatility, the 9001 Series of rivet busters will hold up to repeated wear and tear in a variety of harsh environments
  • Swan Neck Handle : The 9001 and 9001A rivet busters both come with an open swan neck handle for better performance in tight spaces
  • Directional Exhaust : The 9001 Series expels exhaust in multiple areas so it never interferes with your workspace


PRICE
$2,019.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2
Weight24.8 lbs
Stroke Length9 in
Bore1-1/16 in
Hose Size Inside Diameter1/2"

Product Details

Blows per Minute900 BPM
TypeRivet Buster
CFM40 CFM
Air Inlet Thread Size (NPT)3/8 in
Tool TypeBuster
Pressure90 psi
DescriptionRivet Buster w/ Threaded Barrel Lock Clip
Manufacturers Part Number9001
PSI90 psi
BPM900
BrandIngersoll Rand