Take 15% off your entire order!

Offer applied at checkout

Flat Rivet Nut - 5/16-18 x .125 Grip - Aluminum - USA - Pkg of 25 - Titan Fasteners JMD516G125FA

Flat Rivet Nut - 5/16-18 x .125 Grip - Aluminum - USA - Pkg of 25 - Titan Fasteners JMD516G125FA

Item #: WBB2193358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $30.95 ea.
  • Buy 10+ $28.95 ea.

Quantity

Customers Also Viewed

Flat Rivet Nut - 5/16-18 x .125 Grip - Aluminum - USA - Pkg of 25 - Titan Fasteners JMD516G125FA

Rivet Nuts are typically used to securely fasten materials by creating permanent threads for materials too thin for tapered threads.



  • BRAND Titan Fasteners
  • GRIP .125"
  • MANUFACTURERS PART NUMBER JMD516G125FA
  • MATERIAL Aluminum
  • SIZE 5/16-18
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Flat
  • PACKAGE QUANTITY 25
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Rivet Nut - 5/16-18 x .125 Grip - Aluminum - USA - Pkg of 25 - Titan Fasteners JMD516G125FA

Flat Rivet Nut - 5/16-18 x .125 Grip - Aluminum - USA - Pkg of 25 - Titan Fasteners JMD516G125FA

Item #: WBB2193358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant