Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB2260715

MPN #: HEZD4836

Hallowell Rivetwell, EZ-Deck Decking 48"W x 36"D, x 3/4"H

Product Description
For use with Hallowell Rivetwell Double Rivet Shelving Units (one per level). Use with Double Rivets ONLY Must Be Center Supported for Widths Greater Than 48"

PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
78.95
Buy 51 units - 100 units
75.95Save $3.00 (4%)
Buy 101+ units
71.95Save $7.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height3/4 in
Weight20.6 lbs

Product Details

TypeBoltless Shelf
Shelf TypeSteel Deck
Shelf Capacity200 lbs
ColorSilver
StyleDecking Only
MaterialSteel Deck
Deck TypeEZ-Deck
Manufacturers Part NumberHEZD4836
BrandHallowell

Warranty

Warranty1 Year Limited