Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260734

MPN #: HPB4836

Hallowell Rivetwell Particle Board Decking 48"W x 36"D, x 5/8"H

Product Description
Rivetwell Particle Board Decking 48"W x 36"D x 5/8"H

For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)

PRICE
$40.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
40.95
Buy 51 units - 100 units
38.95Save $2.00 (5%)
Buy 101+ units
37.95Save $3.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height5/8 in
Weight26 lbs

Product Details

TypeWood Deck
Shelf TypeWood Deck
Shelf Capacity400 lbs
ColorBrown
StyleDecking Only
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberHPB4836
BrandHallowell

Warranty

Warranty1 Year Limited