Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260794

MPN #: HPB8424

Hallowell Rivetwell Particle Board Decking 84"W x 24"D, x 5/8"H

Product Description
Rivetwell Particle Board Decking 84"W x 24"D x 5/8"H

For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)

PRICE
$42.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
42.95
Buy 51 units - 100 units
40.95Save $2.00 (5%)
Buy 101+ units
39.95Save $3.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth24 in
Height5/8 in
Weight31 lbs

Product Details

TypeWood Deck
Shelf TypeWood Deck
Shelf Capacity705 lbs
ColorBrown
StyleDecking Only
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberHPB8424
BrandHallowell

Warranty

Warranty1 Year Limited