Tripp Lite RJ11 Straight Through Modular In-Line Coupler (F/F)
This coupler provides a simple and easy way to link together two cables with RJ11 plugs. The coupler is wired in a straight-through configuration. RJ11 female to RJ11 female. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.
Tripp Lite RJ11 Straight Through Modular In-Line Coupler (F/F)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.07
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Coupler |
| Material | PVC, Metal |
| Connector End 1 Type | RJ11 (FEMALE) |
| Package Quantity | 1 |
| Description | RJ11 Straight Through Modular In-Line Coupler |
| Color | White |
| Manufacturers Part Number | P420-001 |
| Connector End 2 Type | RJ11 (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |