Features:
- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Steel Toe
- truTECH
- Material -Leather, Mesh, and MicroWeb
- Liner Material- Moisture Wicking Nylon Mesh
Weights & Dimensions
| Width | Standard (D) |
| Size | 10 |
| Boot Height | 3 in |
Product Details
| Chemical Resistant Sole | Yes |
| Puncture Resistant Insole | No |
| Static Dissipative | No |
| Material | Leather |
| Metatarsal Guard | No |
| Gender | Men's |
| Manufacturers Part Number | RK2801-M-10 |
| Insole | Removable |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Rockport |
| Type | Work Boots |
| Color | Brown |
| Series | Prestige Point Work |
| Toe Type | Steel Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Description | Lace Up Chukka |
| Package Quantity | 1 |
| Slip Resistant | Yes |
| Lining Material | Easy Care Synthetic Soft Leather |