Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2381062

MPN #: 113500

Rice Lake RL-330HHD Mechanical Dial Home Health Scale, 330 lb x 1 lb

|
Questions & Answers (0)
PRICE
$56.95
was $61.00
Save $4.05 (6.64%)
Free Shipping on orders $75+ Usually ships in 3 to 6 days
The RL-330HHD is a dial home health scale that displays weight in pounds while the RL-330HHD is a dial home health scale that displays weight in pounds and kilograms. The expansive steel base features a large non-slip platform and a nearly eight-inch diameter dial. Bright markers can be used for record and goal keeping.

Features:
  • Durable steel base and platform
  • Non-slip mat
  • Large dial display
  • Units of Measure: lb, kg
  • Colorful markers to track weight values