Features:
- Long sleeve moisture-wicking hoodie
- Rated UPF 50+
- One outer cell phone pocket: 4" x 8-1/4"
- Material: 92% Polyester and 8% Spandex
- Non-Rated
- Cell phone pocket.
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | Long Sleeve |
| Type | Long Sleeve Hoodie |
| Material | Polyester/Spandex |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Long Sleeve Hoodie with UV Protection |
| Color | Gray |
| Manufacturers Part Number | RLPH112NSX3 |
| Number of Pockets | 1 |
| Primary Use | UPF 50+ Protection |
| Brand | Pyramex Safety |