Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166639

MPN #: RLPH120NSXL

Pyramex® RLPH1NS Long Sleeve Pullover Hoodie with UV Protection, XL, Hi-Vis Orange

Product Description
Pyramex® Safety Lightweight Hoodie RLPH1NS Series for year-round wear. Whether you need UPF protection on a hot job site or an extra layer in the cold, the moisture-wicking RLPH1NS is designed for versatility.

Features:
  • Long sleeve moisture-wicking hoodie
  • Rated UPF 50+
  • One outer cell phone pocket: 4" x 8-1/4"
  • Material: 92% Polyester and 8% Spandex
  • Non-Rated
  • Cell phone pocket.


PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

StyleLong Sleeve
TypeLong Sleeve Hoodie
MaterialPolyester/Spandex
Package Quantity1
GenderUnisex
DescriptionHi-Vis Long Sleeve Hoodie with UV Protection
ColorOrange
Manufacturers Part NumberRLPH120NSXL
Number of Pockets1
Primary UseUPF 50+ Protection
BrandPyramex Safety