
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Roan Anorak, Ochre - 2XL
Helly Hansen Size Chart
Features
Helly Hansen Size Chart
Features
- PU coated knitted Polyester - 240g
- .20 mm
- Brushed inside
- Hood with drawcord adjustment and top hook & loop adjustment
- Hood made for hard hat
- Chest pocket with snap closure
- click.on ™ loop on chest pocket for 79521 / ID CARD HOLDER
- Neoprene cuffs
- Drawcord adjustment at hem
- BRAND Helly Hansen
- DESCRIPTION Roan Anorak
- MANUFACTURERS PART NUMBER 70206-399-2XL
- MATERIAL(S) PU/Polyester
- PACKAGE QUANTITY 1
- SIZE 2XL
- TYPE Rain Jacket
- COLOR Ochre
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category

Helly Hansen Roan Anorak, Ochre, 2XL, 70206-399
$80.0
- Product Information
- Customer Review
- Product Q&A