Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159277

MPN #: 204006

Rust-Oleum® ROCEpoxy 9100 Direct-to-Metal Epoxy Mastic Paint, 1 Gallon Can, Gloss Safety Red - Pkg Qty 2

Product Description
ROCEpoxy Direct-to-Metal Epoxy Mastic 9100 is a two-component, high solids epoxy coating that provides a durable, abrasion and chemical resistant protective surface suitable for most all industrial environments. As Rust-Oleum®'s most versatile industrial product, it can be applied directly to sound rusted steel, galvanized metal, clean steel, concrete, and even slightly damp surfaces. This product was developed with the end user in mind. It has a convenient 1:1 mix ratio of base and activator, a pot life of a minimum of two hours, and has multiple activator options, including: Fast Cure, Low Temp, Immersion, Satin Finish as well as the Standard activator. Can also be used as a primer under Rust-Oleum® ROCThane high performance topcoats.

Features:
  • Extremely Versatile, Easy to Use, Durable, Solvent-Based Epoxy
  • Direct-to-Metal and Self-Priming on a Variety of Substrates
  • Ultra-Smooth Finish with High Build Capability on Edges and Welds
  • Direct-to-tightly adhered rust, concrete floors, pools and more
  • A high solids, next generation polyamine converted epoxy
  • Superior Resistance to Solvents, Chemical, Abrasion and Impact
  • Self-priming, single coat provides service life equal to multiple coats of competitive epoxy
  • Outstanding impact resistance
  • Versatile base formula Works with all activators (Standard, Immersion, Low Temp or Fast Cure) at VOC <340 g/l or <250 g/l.
  • Five Year Rust-Proof Guarantee
  • Color: Safety Red


PRICE
$519.90  Sold in packages of 2 / $259.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleHigh Performance
TypeEpoxy Mastic Paint
Size TypeCan
FinishGloss
Package Quantity2
DescriptionDirect-to-Metal Epoxy Mastic Paint
FeaturesDirect-to-Metal
ColorRed
Manufacturers Part Number204006
For Use With9100 Activator Part A
BrandRust-Oleum