Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB2706092

MPN #: 113182000-00680208

Waldmann Rocia Focus LED Spot Light, Articulating Arm, 12-28V AC/12-40V DC, 8.5W, 40 Deg. Beam Angle

Product Description
Waldmann 113182000-00680208 ROCIA.focus LED spot light: Continuous flicker-free dimming to adjust light levels. Articulating arm with 40° beam angle, 12-28V AC/12-40V DC.

PRICE
$525.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.1 in
Width3.1 in
Height30.7 in
Cord Length3 ft

Product Details

TypeMachine Light
LensGlass
Average Life50000 hr
Color Temperature5000 K
ColorSilver/ Black
CRI>80
Beam Angle40 °
Wattage8.5 W
Voltage12-28 AC & 12-40 DC V
MaterialAluminum/ Glass
DescriptionRocia Focus LED Spot Light, Articulating Arm, 12-28V AC/12-40V DC, 40 Deg. Beam
Package Quantity1
Manufacturers Part Number113182000-00680208
Bulb TypeLED
Mounting StyleClamp, Bracket
Lumens600
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET