Features:
- Directional Exhaust: The JRD50 Series sports a directional exhaust, which expels exhaust air in multiple directions to keep your workspace exhaust-free
- Durable: The JRD50 is tough enough to withstand harsh environments and repeated drops
This product will be restocked soon
Weights & Dimensions
| Length | 20-1/2 |
| Weight | 51 lbs |
| Stroke Length | 2 in |
| Bore | 3 in |
| Hose Size Inside Diameter | 3/4" |
Product Details
| Blows per Minute | 2300 BPM |
| Type | Rock Drill |
| CFM | 120 CFM |
| Air Inlet Thread Size (NPT) | 3/4 in |
| Tool Type | Drill |
| Pressure | 90 psi |
| Description | Rock Drill |
| Manufacturers Part Number | JRD50-A |
| PSI | 90 psi |
| BPM | 2300 |
| Brand | Ingersoll Rand |