Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Rocker Switch, 125V, 20A, Black W/Green Light, For Garland, 2146800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tab Terminals | 1/4" |
Product Details
| Type | Switch |
| Voltage | 125V V |
| Terminals | 3 |
| Description | Rocker Switch |
| Color | Black |
| Manufacturers Part Number | 2146800 |
| Amperage | 20 A |
| Fits | 3/8" X 1-1/8" |
| Brand | Garland |