Rockport® RK6640 Men's More Energy 6" Lace to Toe Waterproof Work Boot, Brown, Size 13 M
Write a Review
|
Questions & Answers (0)
Product Description
Waterproof Full Grain Leather Upper. Brown Color. Moisture Wicking Nylon Mesh Lining and Hydro-Defense Waterproof Bootie. Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forepart Pads. Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom. 100% Non-Metallic, Extra Wide Toe.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 13 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | Dual Density, PU Midsole & Rubber Traction Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | More Energy 6" Lace to Toe Waterproof Work Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RK6640-M-13 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | Yes |
| Brand | Rockport |