Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382130

MPN #: NUT71620

Aignep USA Rod Jam Nut 7/16-20 Thread 1-1/2" to 2-1/2"

Product Description

Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.

PRICE
$1.32

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberNUT71620
PSI250 psi
For Use WithFiltered and lubricated or non-lubricated compressed air
DescriptionRod Jam Nut
BrandAignep USA

Compliance & Certifications

Mounting StandardNFPA