DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red
|
Questions & Answers (0)
Product Description
The DUKAP Rodez collection is made of lightweight PC/ABS engineered material with brushed finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Featuring an amazing style with 4 multi-directional 360° wheels for effortless mobility, TSA approved combination lock, 2'' expandable for additional space, full interior fabric lining with a zippered compartment on one side, snap-on straps on the opposite side for easy packing and one inside pocket for your convenience, push button locking internal retractable trolley system, Top and side ergonomic GEL handles and smooth gliding oversized zippers. This product can be purchased in different colors.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 10-3/4 in |
| Height | 23-3/4 in |
Product Details
| Type | Luggage |
| Color | Red |
| Closure | Combination Lock |
| Checked or Carry On | Checked |
| Style | Spinner |
| Rolling | Yes |
| Material | Plastic |
| Description | Luggage Spinner |
| Package Quantity | 1 |
| Manufacturers Part Number | DKROD00M-RED |
| Carrying Method | Carrying Handle and Telescopic Handle |
| Brand | Dukap |
Warranty
| Warranty | 10 yr |