Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dukap

Model # :WBB2273545

MPN #: DKROD00L-RED

DUKAP Rodez Lightweight Hardside Luggage Spinner 28" - Red

Product Description
The DUKAP Rodez collection is made of lightweight PC/ABS engineered material with brushed finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Featuring an amazing style with 4 multi-directional 360° wheels for effortless mobility, TSA approved combination lock, 2'' expandable for additional space, full interior fabric lining with a zippered compartment on one side, snap-on straps on the opposite side for easy packing and one inside pocket for your convenience, push button locking internal retractable trolley system, Top and side ergonomic GEL handles and smooth gliding oversized zippers. This product can be purchased in different colors.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth12 in
Height30 in

Product Details

TypeLuggage
ColorRed
ClosureCombination Lock
Checked or Carry OnChecked
StyleSpinner
RollingYes
MaterialPlastic
DescriptionLuggage Spinner
Package Quantity1
Manufacturers Part NumberDKROD00L-RED
Carrying MethodCarrying Handle and Telescopic Handle
BrandDukap

Warranty

Warranty10 yr