x

Take 15% off your entire order!

Offer applied at checkout

Roll-O-Ramp Wheel Chair Ramp D-ROL-48 - 48"L x 36"W

Roll-O-Ramp Wheel Chair Ramp D-ROL-48 - 48"L x 36"W

Item #: WBB54022

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$571.92 up to 13% OFF

Price: $494.95

Save $24.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roll-O-Ramp Wheel Chair Ramp D-ROL-48 - 48"L x 36"W

The Americans with Disabilities Act requires that all buildings must be accessible to disabled persons. Failure to comply may result in monetary damages and civil penalties. According to ADA rules and regulations, for every inch of rise you must have a foot of ramp in length.

Roll-O-Ramp provides access over curbs. Wheels installed on curb of ramp for portability. Beveled edges create smooth transition between ramp and ground.

  • LENGTH INCHES 48
  • WIDTH INCHES 36
  • HEIGHT INCHES 4-5/8
  • CAPACITY LBS. 500
  • BRAND Approved Vendor
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER D-ROL-48
  • TYPE Roll-O-Ramp
  • WEIGHT LBS. 97
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 21, 2011

    Needs reinforcement - significant problem
    Your review:
    A significant problem. The overall construction of the Roll-o-Ramp is sturdy and appears durable. However, the center of the ramp bows upwards about 1/2". When a person walks up the ramp it suddenly pops down. This is unacceptable and could be very dangerous for a disbled individual with poor balance and/or weakness, using a walker or cane, etc. I took care of the problem by securing two square aluminum tubes across the bottom, keeping the ramp permanently flat. Also, both units ordered arrived without the bolts needed to secure the wheel supports to the ramp. I picked some up at local hardware store. Please notify the manufacturer about the stability issue. *** Global Comment: These comments will be shared with the manufacturer.***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Roll-O-Ramp Wheel Chair Ramp D-ROL-48 - 48"L x 36"W

Roll-O-Ramp Wheel Chair Ramp D-ROL-48 - 48"L x 36"W

Item #: WBB54022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant