Modern Equipment 3 Shelf, Extra HD Open Steel Roll Out Shelving, Add On, 48"W x 48"D x 72"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Add-On Units expand units to meet your storage requirements. These steel shelving units feature heavy duty 10 gauge steel shelves that can be fully extended one at a time. Shelves feature a 2000 lb. shelf capacity and lock into extended position for maximum safety, and easy loading and unloading. Provides industrial shelving that's great for storing dies, fixtures, engine parts and more. Fixed top shelf has a 500 lb. capacity. These heavy duty shelving units have a 3" structural steel channel frame that allows 2" shelf height adjustments. Gray enamel finish. Easy assembly.
PRICE
$4,289.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 72 in |
| Gauge | 10 ga |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Style | Open Shelving |
| Country of Origin | USA |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | RSR446-3A |
| Unit Type | Roll Out |
| Shelf Material | Steel |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |