x

Take 15% off your entire order!

Offer applied at checkout

Babcock-Davis® Roll Up Entrance System M-750RT, Vinyl Hinge, Aluminum Rail, 75-1/4"W X 51-1/4"D

Babcock-Davis® Roll Up Entrance System M-750RT, Vinyl Hinge, Aluminum Rail, 75-1/4"W X 51-1/4"D

Item #: WBB825241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $696.49

$116.08/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Babcock-Davis® Roll Up Entrance System M-750RT, Vinyl Hinge, Aluminum Rail, 75-1/4"W X 51-1/4"D

QuietFlex™ roll-up entrance mats with surface-mount frame. Seek and effective solution for moisture and debris removal. Economical and aesthetically pleasing with LDPE noise dampening hinges. Fixed installation provides a clean, dry, and safe entryway without binding or tripping hazards associated with traditional carpet or rubber mats. Features rubber tread inserts designed for interior and exterior use. Custom sizing available upon request.

  • DESCRIPTION Roll Up Entrance System
  • MANUFACTURERS PART NUMBER M-750RTXMILL-7248
  • MODEL M-750RT
  • COLOR FINISH Mill/Black
  • STAIR CONSTRUCTION 1
  • BRAND Babcock-Davis
  • SERIES QuietFlex®
  • HINGE CONSTRUCTION Vinyl
  • RAIL CONSTRUCTION Aluminum
  • WIDTH INCHES 75-1/4
  • DEPTH INCHES 51-1/4
  • WEIGHT LBS 60
  • TRAFFIC 48
  • THICKNESS INCHES 3/8
  • SURFACE Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Babcock-Davis® Roll Up Entrance System M-750RT, Vinyl Hinge, Aluminum Rail, 75-1/4"W X 51-1/4"D

Babcock-Davis® Roll Up Entrance System M-750RT, Vinyl Hinge, Aluminum Rail, 75-1/4"W X 51-1/4"D

Item #: WBB825241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant