SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Black

Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Black

Item #: WBB529033

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Black

$157.55 up to 1% OFF

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Gray

Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Gray

Stackbin® Double Stackrack For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Stackbin® Double Stackrack For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Stackbin® Stackrack For 18"W x 30"D x 12"H Steel Bin, Black

Stackbin® Stackrack For 18"W x 30"D x 12"H Steel Bin, Black

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double Sided Bin Rack Without Bins

Global Industrial™ Mobile Double Sided Bin Rack Without Bins

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

Roller Bearing Stackrack For 18"W x 30"D x 12"H Bins - Black

Roller Bearing Stackracks feature the same inter-locking, stackable design as the standard Stackrack with the addition of a roller bearing tray that allows for effortless pull-out access and restocking of containers. The roller bearing feature creates drawer like operation of bins and boxes and has a front retention lip to keep containers on the roller bearing tray. Stackracks and Roller Bearing Stackracks can be inter-stacked. Different size Stackracks can be inter-stacked through the use of adaptor covers. Constructed of 16 Gauge w/ 1" x 1/2" x 1/8" thick channel Spot Welded Steel.

Weights & Dimensions

  • Depth 24-1/2 in
  • Width 13-3/8 in
  • Weight Capacity 75 lbs
  • Height 13 in
  • Weight 19.00 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Roller Bearing Stackrack
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-6RR-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Black

Stackbin® Roller Bearing Stackrack For 18"W x 30"D x 12"H Steel Bins, Black

Item #: WBB529033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant