Tri-Arc Rolling Ladder, 3 Step, Aluminum, Perforated, 28" Deep Top Step, No Handrails, 24"W Step
|
Questions & Answers (0)
Product Description
Light weight (1/3 the weight of steel). Aluminum Rolling ladders are easy to maneuver. Aluminum is corrosive resistant so perfect for those tough environments like chemical plants, warehouses or distribution centers. Spring Loaded ladders roll freely and secure to the floor once stepped on. Steps have a perforated tread. 7" deep and a 28" deep top step. 350 lbs. Capacity. Made in the USA.
PRICE
$515.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 29 in |
| Height | 66 in |
| Weight Capacity | 350 lbs lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 28 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 3 |
| Color | Silver |
| Made in the USA | Y |
| Step Type | Perforated |
| Material | Aluminum |
| Manufacturers Part Number | WLAR003246-D5 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |